Zoro Homepage

New Battery Charger for 2.0 Bagless Backpack Vacuum

  • Mfr # 2.0charger

  • Zoro # G813345517


product price: $98.89
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux 2.0 Cordless Backpack
Includes
Battery Charger
Voltage
120V
Depth
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.0charger
Zoro #
G813345517
UPC #
689466897890
Country of Origin
China

Dimensions

Depth
4 in
Width
6 in
Length
2 in

Details

For Use With
Prolux 2.0 Cordless Backpack
Includes
Battery Charger
Voltage
120V

Description

Need to replace your charger or just need a spare? No worries we have just what you need right here. If your charger is no longer working or you need to charge multiple batteries this is exactly what you need for your Prolux 2.0 Backpack.


  • Battery Charger for Prolux 2.0 Bagless Backpack Vacuum.
  • Good for over 1000 charge cycles.
  • Full charge in approximately 5 hours.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.