Zoro Homepage

NEW Exhaust Filter Set for the RS7 Handheld Stick Vacuum

  • Mfr # rs7exh

  • Zoro # G313345512


product price: $46.65
/ea

Key Features

For Vacuum Type
Prolux RS7
Filtration Type
HEPA Filtration
Height
0.5 in
Length
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
rs7exh
Zoro #
G313345512
UPC #
689466946314
Country of Origin
China

Dimensions

Height
0.5 in
Length
3 in
Width
2 in

Details

For Vacuum Type
Prolux RS7
Filtration Type
HEPA Filtration

Description

Replace that old, worn out filter with a brand new exhaust HEPA filter for your RS7 Vacuum Cleaner. You're vacuum will thank you. This will be a set of 2 new post motor filters for the exhaust area for the RS7 PET and PRO models.


  • Prolux RS7 Pet and RS7 Pro Stick Vacuum Cleaner Replacement HEPA Exhaust Filter
  • These filters are designed to keep the dirt in your vacuum and out of your air.
  • Genuine Filter and Direct Fit.
  • This filters down to .3 microns and is washable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.