
New Light-Duty Brush for the 13in Core Only compatible with units purchased in 2022 and newer
Mfr # core_brown2022
Zoro # G513342205
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Prolux Core 13"
Includes
Light Duty Brush
Features
Light Duty Bristles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
core_brown2022
Zoro #
G513342205
UPC #
689466936186
Country of Origin
China
Details
For Use With
Prolux Core 13"
Includes
Light Duty Brush
Features
Light Duty Bristles
Description
Need something other than the heavy-duty brush that came with your Prolux Core? Try out this light-duty brush for more gentle cleaning! Like other Prolux Core brushes, this works great on all hard-floor surfaces. We also sell a medium-duty brush for a tougher, but not too abrasive cleaning. Think of it like a toothbrush - stiffer bristles means deeper cleaning but can also hurt your gums, so choosing the right hardness for your application is important for clean, long lasting floors!
- Light-Duty Brown Brush: NOTE: THIS WILL ONLY WORK WITH THE 13" CORE MODEL (Only compatible with units purchased in 2022 and newer)
- Perfect for all types of hard-floor surfaces from tile to hardwood and everything in between
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.