
New Lithium Ion Battery Pack for 2.0 Bagless Backpack Vacuum.
Mfr # 2.0battery
Zoro # G813345494
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
25.2V
Width
13 in
Depth
4 in
Length
3 in
Includes
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2.0battery
Zoro #
G813345494
UPC #
689466897906
Country of Origin
China
Dimensions
Width
13 in
Depth
4 in
Length
3 in
Details
Voltage - Batteries
25.2V
Item
Battery
Includes
Battery
For Use With
Prolux 2.0 Cordless Backpack
Runtime
30 min
Amps
8A
Description
Need to replace your old battery or just need a spare? No worries we have just what you need right here. Never run out of power by having a spare battery on hand to use while your other battery is charging.
- Good for over 1000 charge cycles
- Full charge in approximately 5 hours
- 30 - 35 minutes of continuous use.
- Perfect for replacement or use as a secondary battery so you are never without a charged battery.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.