Zoro Homepage

New Replacement HEPA filter for the Garage Vacuum Cleaner

  • Mfr # PLHEPAGARAGE

  • Zoro # G313345543


product price: $69.35
/ea

Key Features

For Vacuum Type
Prolux Wet/Dry Garage Vacuum
Filtration Type
HEPA Filtration
Height
5 in
Length
5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLHEPAGARAGE
Zoro #
G313345543
UPC #
689466849622
Country of Origin
China

Dimensions

Height
5 in
Length
5 in
Width
10 in

Details

For Vacuum Type
Prolux Wet/Dry Garage Vacuum
Filtration Type
HEPA Filtration

Description

Need a new filter? We have just what you need! This is a replacement HEPA filter for the Prolux Wet/Dry Garage Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • HEPA Filtration filters out 99.97% of dust and allergens.
  • Easily cleaned using compressed air to blow dust out of filter.
  • DIRECT FIT- Guaranteed to fit the Prolux Garage Vacuum Cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.