Zoro Homepage

New Replacement HEPA Filter for the QX Model Canister Vacuum Cleaners

  • Mfr # PLS-2

  • Zoro # G213345490


product price: $59.99
/ea

Key Features

For Vacuum Type
Prolux QX60 and QX90
Filtration Type
HEPA Filtration
Length
5 in
Height
1 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-2
Zoro #
G213345490
UPC #
689466892703
Country of Origin
China

Dimensions

Length
5 in
Height
1 in
Width
5 in

Details

For Vacuum Type
Prolux QX60 and QX90
Filtration Type
HEPA Filtration

Description

Need a new filter? We have just what you need! This is a replacement HEPA filter for the QX Models of Canister Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • Replacement HEPA filter for the Prolux QX60 and QX90 canister vacuum cleaners.
  • Sealed HEPA Filtration to keep the dirt in your vacuum, and out of your air.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.