Zoro Homepage

New Replacement Post Motor Filter for the 2.0 Bagless Vacuum

  • Mfr # 2.0filt_b

  • Zoro # G113345453


product price: $56.25
/ea

Key Features

For Vacuum Type
Prolux 2.0 Backpacks
Filtration Type
HEPA Filtration
Width
6.25 in
Reusable
Washable
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.0filt_b
Zoro #
G113345453
UPC #
689466898811
Country of Origin
China

Dimensions

Width
6.25 in
Height
2 in
Length
6.25 in

Details

For Vacuum Type
Prolux 2.0 Backpacks
Filtration Type
HEPA Filtration
Reusable
Washable

Description

Need a new filter? We have just what you need! This is a replacement post motor HEPA filter for the Prolux 2.0 Backpack Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • Replacement Filter for the Prolux 2.0 Bagless Vacuum.
  • These filters are designed to keep the dirt in your vacuum and out of your air.
  • Genuine Filter and Direct Fit.
  • This filters down to .3 microns and is washable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.