New Set of Pads for the 13in Core Only compatible with units purchased in 2021 and older

  • Mfr # core_pads

  • Zoro # G113345460


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Prolux Core 13"
Width
13 in
Features
Rough, Medium and Fine Pads
Length
13 in
Includes
3 Pad Set (Rough, Medium, Fine) and Pad Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
core_pads
Zoro #
G113345460
UPC #
689466916720
Country of Origin
China

Dimensions

Width
13 in
Length
13 in
Height
1.5 in

Details

For Use With
Prolux Core 13"
Features
Rough, Medium and Fine Pads
Includes
3 Pad Set (Rough, Medium, Fine) and Pad Holder

Description

Want more accessories for your Prolux Core? Check out this full set of pads with included pad holder! This kit includes a pad for scrubbing and polishing all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!


  • Replacement Pad Set for 13" Prolux Core, Compatible with 2021 and Older Models ONLY
  • INCLUDES VARIETY OF PADS: Scrubbing pad for tough stains; Polishing pad for shiny finishes.
  • HIGH QUALITY MATERIAL: Durable construction ensures extended use; Outlasts competing brands.
  • SPECIFICALLY DESIGNED: Tailored to fit your Prolux Core perfectly; Ensures maximum efficiency and ease of use.
  • EASY TO INSTALL: Comes with a pad holder for quick changes; Get back to cleaning in no time.
  • ESSENTIAL ACCESSORY: Perfect for maintaining all types of hard-floor surfaces; Keep your floors spotless and beautiful.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.