Shop PROLUX
See all product information
Create Account
New Set of Pads for the 13in Core Only compatible with units purchased in 2022 and newer
- Mfr # core_pads2022
- Zoro # G213345537
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
For Use With
Prolux Core 13"
Width
13 in
Height
1.5 in
Features
Rough, Medium and Fine Pads
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- core_pads2022
- Zoro #
- G213345537
- UPC #
- 689466936254
- Country of Origin
- China
- For Use With
- Prolux Core 13"
- Features
- Rough, Medium and Fine Pads
- Includes
- 3 Pad Set (Rough, Medium, Fine) and Pad Holder
Dimensions
- Width
- 13 in
- Height
- 1.5 in
- Length
- 13 in
Description
Want more accessories for your Prolux Core? Check out this full set of pads with included pad holder! This kit includes a pad for scrubbing and polishing all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!
- Replacement Pad Set for 13" Prolux Core, Compatible with 2022 and Newer Models ONLY
- INCLUDES VARIETY OF PADS: Scrubbing pad for tough stains; Polishing pad for shiny finishes.
- HIGH QUALITY MATERIAL: Durable construction ensures extended use; Outlasts competing brands.
- SPECIFICALLY DESIGNED: Tailored to fit your Prolux Core perfectly; Ensures maximum efficiency and ease of use.
- EASY TO INSTALL: Comes with a pad holder for quick changes; Get back to cleaning in no time.
- ESSENTIAL ACCESSORY: Perfect for maintaining all types of hard-floor surfaces; Keep your floors spotless and beautiful.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.