Zoro Homepage

One Ozone Plate for New Comfort SS-7000 and HE-500

  • Mfr # ozp-4

  • Zoro # G213345452


product price: $59.39
/ea

Key Features

Depth (In.)
0.25 in
Width (In.)
2 in
For Use With
HE-500 Ozone Generator
Includes
1 Ozone Plate
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ozp-4
Zoro #
G213345452
UPC #
689466849967
Country of Origin
China

Dimensions

Depth (In.)
0.25 in
Width (In.)
2 in
Length (In.)
3 in

Details

For Use With
HE-500 Ozone Generator
Includes
1 Ozone Plate

Description

This is for a single 1 ozone plate. Made to fit New Comfort SS-7000 and HE-500. Produces up to 5000mg p/h of ozone and is rated to last 6000 hours.


  • These have the two prong plug in and will only work with these two models of New Comfort.
  • One ozone plate for New Comfort SS-7000 and HE-500.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.