Zoro Homepage

Pad Holder For The 15in Core Floor Buffer

  • Mfr # Core_15_Padholder

  • Zoro # G013342187


product price: $64.79
/ea

Key Features

For Use With
Prolux Core 15"
Includes
Pad Holder
Features
Single Pad Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core_15_Padholder
Zoro #
G013342187
UPC #
689466928075
Country of Origin
China

Details

For Use With
Prolux Core 15"
Includes
Pad Holder
Features
Single Pad Holder

Description

Need a new pad holder for your Prolux Core? Check out this new high quality and durable pad holder for the Prolux 15 inch Core buffer machine. Holds all 15 inch core scrubbing pads! Only includes the pad holder


  • Need a new pad holder for your Prolux Core? Check out this new high quality and durable pad holder for the Prolux 15 inch Core buffer machine. Holds all 15 inch core scrubbing pads! (Only includes the pad holder)
  • Single Pad Holder for the Prolux Core 15" Buffer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.