Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PET Cordless Handheld Stick Vacuum

  • Mfr # rs7

  • Zoro # G413345528


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Vacuum Filtration Type
HEPA Filtration
Length
12 in
Features
Lightweight, HEPA Filtration, Bagless
Width
12 in
Includes
Vacuum, Extendable Wand, Electric Powerhead, Crevice Tool, Upholstery/Duster Combo Tool, Filters, Battery, Charger Cord, Wall Mount Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
rs7
Zoro #
G413345528
UPC #
689466936933
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
32 in

Details

Vacuum Filtration Type
HEPA Filtration
Features
Lightweight, HEPA Filtration, Bagless
Includes
Vacuum, Extendable Wand, Electric Powerhead, Crevice Tool, Upholstery/Duster Combo Tool, Filters, Battery, Charger Cord, Wall Mount Charger
CFM High
30 CFM

Description

Deep cleaning power meets the convenience of cordless operation. Whether your picking up after the kids, cleaning the couch or getting those hard to reach areas the RS7 can handle it all. Bagless design so you never have to worry about bags and the HEPA filtration will make sure the air coming back out the vacuum is clean and fresh.


  • DEEP CLEANING POWER, CORDLESS CONVENIENCE: Tackle dirt, air and allergens on all of your home surfaces. The RS7 PET includes 2, 2500mAh batteries that offer up to 35 minutes of uninterrupted cleaning power each. * Ideal for tough cleaning needs that include shedding and dusting. Boasts 360 Airwatts and a max contious runtime up to 70 Minutes. ** Both figures beating the 750 dollar leading competitor brand.
  • LIGHT, NOT CHEAP: The top handle portion that you spend most of your time maneuvering weighs in at 3 pounds. Prolux's U.S. based engineers designed The RS7 PET with small removable batteries so you are not stuck carrying around a heavy battery at all times. We took that saved weight and "beefed up" the machine. Robust and tough parts support your longterm cleaning needs. Whether its cleaning up after your shedding fur babies or leaving no crumb behind on your daily task list, this versatile stick vac still get the job done.
  • PETS? NO PROBLEM: The RS7 PET includes a brushroll specifically designed for pet hair pick up and an Advanced HEPA Filtration System. Keep your home smelling fresh and clean; the RS7's HEPA filter traps 99.97% of dust and allergens, ensuring the air is as clean as the floors.
  • NO FUSS MAINTENANCE: Small removable batteries and easy-to-remove brushroll take simple maintenance to the next level! Prolux includes 2 lightweight batteries so you can recharge while continuing to get work done. Prolux also designed an easy to remove brushroll. Simply turn the dial and pull the brush out for quick maintenance or replacement.
  • PREMIUM ATTACHMENTS THAT LOCK ON: Quality attachments designed for durability and ease; whether it's the crevice tool for tight spaces or the dusting brush for delicate surfaces, each attachment locks onto the wand, ensuring they stay in place during use.
  • *Actual runtime will vary based on power mode, dust level, floor type and/or attachments used. **Two batteries included to enhance run time without the need of a large and heavy battery to lug around.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.