Zoro Homepage

Phantom Bagged Upright Sealed HEPA Pet Vacuum for Home

  • Mfr # phantupres

  • Zoro # G422729586


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Air Flow
65 CFM
Height
44 in
Includes
Vacuum, Crevice Tool, Mini Turbo Upholstery Tool, Duster Tool, Extendable Wand and Bags
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
phantupres
Zoro #
G422729586
UPC #
689466946284
Country of Origin
China

Dimensions

Length
14 in
Height
44 in
Width
14 in

Details

Air Flow
65 CFM
Includes
Vacuum, Crevice Tool, Mini Turbo Upholstery Tool, Duster Tool, Extendable Wand and Bags
Voltage
120 V
Item
Upright Vacuum

Description

Tired of those cheap bagless vacuums that don’t have enough suction to deep clean or pick up pet hair? Want to improve the air quality of your home? Transform your cleaning with Prolux’s powerful suction and pet-friendly design. The Prolux Phantom was designed to do 3 things for your home. 1) Quickly and effectively remove pet hair. 2) improve your home's freshness with sealed HEPA filtration. 3) Be lightweight and easy to use! Bagged is Better! Not only do bagged vacuums have more suction power for pet hair and deep cleaning but the Prolux Phantom uses 5 Layer sealed HEPA bags to keep the dust sealed in the vacuum. Combined with a sealed HEPA filter trapping 99.97% of your dirt inside your vacuum for cleaner air! A vacuum designed for pet owners, by a brand you can trust! Got pet hair? No problem! Robot vacuums have about 17 CFM of suction and Stick vacuums have about 35 CFM of suction. The Prolux Phantom upright has 65 CFM of suction!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.