Zoro Homepage

Phantom Canister Vacuum Cleaner with Wessel Werk EBK250 Power Nozzle

  • Mfr # phantom2

  • Zoro # G213345544


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Air Flow
107 CFM
Width
13 in
Length
20 in
Height
10 in
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, HEPA Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
phantom2
Zoro #
G213345544
UPC #
689466928440
Country of Origin
China

Dimensions

Width
13 in
Length
20 in
Height
10 in

Details

Air Flow
107 CFM
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, HEPA Bags
Vacuum Filter
HEPA Filtration

Description

The Phantom was made with one purpose in mind, to get your cleaning done quickly, so you can spend your time doing what you enjoy. Lightweight, powerful, easy to use and adjustable suction for cleaning different surfaces. The H12 HEPA exhaust filter removes microscopic particles as the air moves through your vacuum catching dust and allergens, leaving your air clean.


  • LIGHTWEIGHT AND PORTABLE: This vacuum makes it effortless to clean your entire home and glide from room to room without feeling weighed down.
  • POWERFUL CLEANING WITH WESSEL WERK NOZZLE: Equipped with the high-end Wessel Werk EBK250 Power Nozzle, ensuring deep cleaning on carpets, rugs, and hard floors; no dirt or debris stands a chance.
  • ADJUSTABLE SUCTION FOR VERSATILE CLEANING: Tailor your cleaning power for delicate drapes to tough carpets; simply adjust the suction, perfect for various surfaces and messes.
  • H12 HEPA EXHAUST FILTER: Clean easier with the H12 HEPA filter.
  • QUICK AND EFFICIENT: Designed for those who value their time; achieve a thorough clean in less time; and more moments doing what you love with family and friends.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.