Zoro Homepage

Phantom Canister Vacuum Cleaner with Wessel Werk EBK360 Power Nozzle

  • Mfr # phantom1

  • Zoro # G013345508


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Air Flow
107 CFM
Width
13 in
Length
20 in
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, HEPA Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
phantom1
Zoro #
G013345508
UPC #
689466928433
Country of Origin
China

Dimensions

Width
13 in
Length
20 in
Height
10 in

Details

Air Flow
107 CFM
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Electric Hose, Electric Powerhead, Extendable Wand, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, HEPA Bags

Description

The Phantom was made with one purpose in mind, to get your cleaning done quickly, so you can spend your time doing what you enjoy. Lightweight, powerful, easy to use and adjustable suction for cleaning different surfaces. The H12 HEPA exhaust filter removes microscopic particles as the air moves through your vacuum catching dust and allergens, leaving your air clean.


  • LIGHTWEIGHT AND POWERFUL: Experience the ultimate in cleaning efficiency with the Prolux Phantom. This vacuum is designed for those who value their time, offering a powerful clean that allows you to quickly return to enjoying your life.
  • H12 HEPA EXHAUST FILTER: Breathe easier knowing the H12 HEPA filter is hard at work; as air moves through the vacuum, ensuring the air in your home stays clean and fresh.
  • EASY SUCTION ADJUSTMENT: Tailor your cleaning to suit different surfaces with ease; whether you're tackling hardwood floors or deep-pile carpets, the adjustable suction makes it simple to achieve the perfect clean without changing tools.
  • WESSEL WERK EBK360 POWER NOZZLE: Equipped with the renowned Wessel Werk EBK360 power nozzle, this vacuum effortlessly removes dirt and debris from every corner of your home; it's the secret weapon for a thoroughly clean living space.
  • DESIGNED FOR CONVENIENCE: The Phantom is all about making your life easier; lightweight and easy to maneuver, it's the ideal partner for fast and effective cleaning, ensuring more time for what truly matters to you.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.