Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phantom Commercial Bagged Upright Sealed HEPA Pet Vacuum for Professional Cleaners

  • Mfr # phantupcom

  • Zoro # G122729589


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Height
44 in
Length
14 in
Width
14 in
Air Flow
65 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
phantupcom
Zoro #
G122729589
UPC #
689466946291
Country of Origin
China

Dimensions

Height
44 in
Length
14 in
Width
14 in

Details

Voltage
120 V
Item
Upright Vacuum
Air Flow
65 CFM
Includes
Vacuum, Crevice Tool, Mini Turbo Upholstery Tool, Duster Tool, Extendable Wand and Bags

Description

The Prolux Phantom Pro is the solution to weak, bulky, and ineffective 'commercial' vacuums that don’t hold up. With powerful suction, sealed HEPA filtration, and a lightweight 12-lb design, it’s built to tackle tough carpet cleaning jobs with ease. Onboard tools, including a Pet Hair Upholstery Mini Head, extension wand, crevice tool, and duster brush, help you clean more efficiently. The 5-layer HEPA bag and sealed filtration system trap 99.5% of dust and allergens, improving air quality while preventing debris from blowing back into your space. Designed for any carpeted surface, the Phantom Pro features a 14-inch wide cleaning head, a 30-ft commercial-grade power cord, and a 5-ft hose for extended reach. If you need a vacuum for heavy industrial use or hard floors, Prolux offers specialized models to fit those needs. Backed by a 1-year electrical parts & 2-year motor guarantee, the Phantom Pro is built to handle the demands of business and professional cleaning!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.