Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerful Lightweight 10 Quart Backpack Vacuum w/ 1 1/2in Tool Kit

  • Mfr # 19pl10qt

  • Zoro # G613345472


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
Length
13 in
Width
33 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19pl10qt
Zoro #
G613345472
UPC #
689466918779
Country of Origin
China

Dimensions

Length
13 in
Width
33 in
Height
13 in

Details

Voltage
120V
Vacuum Filtration Type
3 Stage HEPA Filtration
CFM High
160 CFM
Features
HEPA Filtration
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, 10pk of Bags and Commercial Extension Cord
Vacuum Capacity
5L

Description

Prolux 10 Qt. Commercial Backpack with tools. Designed for the toughest of jobs and only weighs 11 lbs. with its durable Aluminum construction. Loaded with tools shown, industries best Amtek motor, HEPA filtration, an amazing 120 in. of water lift power, and comfortable shoulder and waist straps.


  • USE FOR ANY & ALL SURFACES: Full multi-surface tool kit with 1.5" commercial attachments allows for cleaning on any floor surface, including hardwood, tile, concrete, carpet, and even ceilings
  • CLEAN EVERY NOOK & CRANNY: Includes easy-to-use, premium attachments and tools such as a duster brush, upholstery tool with slide-off brush, crevice tool, and 2 deluxe multi-surface floor tools
  • PROTECTS FROM ALLERGIES: New and improved advanced sealed H Grade HEPA filter covers 353 square inches, lasts 17x longer than competitors, and is 15 CFM higher; A larger surface area traps dust and allows for better airflow for improved suction throughout the fill cycle
  • CLEAN IN JUST ONE PASS: Mighty cleaning power of 150 CFM allows for zero loss of suction, so you can clean in one pass instead of two
  • SMOOTH, SEAMLESS CLEANING WITHOUT THE HASSLE: Increase your cleaning range with the 50 commercial-grade extension cord; Adjustable 38mm wand and high-end vacuum hose allow for convenient sweeping; Lightweight at 11 lbs; Features easy-to-use adjustable backpack straps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.