
Powerful Lightweight GV 8qt Backpack Vacuum
Mfr # GV6a
Zoro # G413345436
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Length
9 in
CFM High
120 CFM
Features
Lightweight, HEPA Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV6a
Zoro #
G413345436
UPC #
689466849363
Country of Origin
China
Dimensions
Length
9 in
Width
12 in
Height
20 in
Details
Voltage
120V
Vacuum Filtration Type
HEPA Filtration
CFM High
120 CFM
Features
Lightweight, HEPA Filtration
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Turbo Style Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Blower Adapter, 10pk of HEPA Bags and Mini Turbo Head
Description
GV 8 Quart HEPA Backpack Vacuum is lightweight only weighs 10 lbs and super easy to use! If you have lots of hardwood or tile in your home or business this vacuum is for you. You will be amazed at how much time you save by cleaning with the GV backpack vacuum! Includes a 25-foot cord, sealed HEPA filtration, and onboard tools.
- Powerful but lightweight (only 10 lbs) backpack vacuum loaded with tools and power head. Scroll down to the promotions section and add a free pack of bags to your order!
- Tools for every cleaning need.
- 4 Stage HEPA filtration.
- Comes with a 25ft cord.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.