Zoro Homepage

Pre & Post HEPA filters for 2.0 Bagless Backpack Vacuum

  • Mfr # 2.0filt_a

  • Zoro # G113345538


product price: $79.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Prolux 2.0 Backpacks
Filtration Type
HEPA Filtration
Height
5 in
Length
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.0filt_a
Zoro #
G113345538
UPC #
689466897913
Country of Origin
China

Dimensions

Height
5 in
Length
6.5 in
Width
6.5 in

Details

For Vacuum Type
Prolux 2.0 Backpacks
Filtration Type
HEPA Filtration
Reusable
Washable

Description

Need new filters? We have just what you need! This is a complete replacement HEPA filter set for the Prolux 2.0 Backpack Vacuum. If it's time to replacement your filters, or you just want spares, this is just what you need. We recommend replacing your filters every 6 months to a year depending on use.


  • GENUINE PROLUX FILTERS: Certified HEPA filters designed exclusively for the Prolux 2.0 Bagless Backpack Vacuum; ensures optimal fit and performance.
  • COMPLETE FILTRATION SYSTEM: Includes both pre and post-motor filters to capture up to 99.97% of particles; helps reduce household dust and dirt.
  • EASY INSTALLATION: Simple to replace, no tools required; keeps your vacuum running efficiently with minimal downtime.
  • ENHANCED DURABILITY: Constructed from high-quality materials to ensure longevity and sustained performance; withstands regular use in a variety of environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.