Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 35 ft Universal Central Vacuum Hose Kit With Wessel Werk Power Nozzle

  • Mfr # PL35

  • Zoro # G313345475


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
Length
35 in
Voltage
120V
Height
2.5 in
Includes
Electric Hose, Extendable Wand, Electric Powerhead, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, Tool Caddy, Hose Hanger and Cloth Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL35
Zoro #
G313345475
UPC #
689466915129
Country of Origin
China

Dimensions

Width
2.5 in
Length
35 in
Height
2.5 in

Details

Voltage
120V
Includes
Electric Hose, Extendable Wand, Electric Powerhead, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, Tool Caddy, Hose Hanger and Cloth Tool Bag

Description

Universal Premium Prolux Central Vacuum Pigtail Hose Kit comes with the Wessel Werk EBK 360Degrees power nozzle and a tool for nearly any job around your house. The premium quality universal 35 ft. Prolux hose can withstand heavy abuse and can not be crushed beyond use. Comfortable handle with a 3-way switch allows you absolute control of the entire system from anywhere. The handle switch can turn the unit on and off and has the ability to control the power nozzle separately. Switching between carpeted and hard floor surfaces is quick and simple. Wessel Werk makes one of the highest quality and most durable power nozzles on the market. Some of the EBK 360 features include: soft rubber bumper and wheels to protect floors and furniture from damage, head height adjustment to ensure the perfect brush roll level for any surface and long lasting LED headlights perfect for dim areas. Also includes 4 tools, wall mounted hose hanger, clip on wand caddy and hanging tool storage caddy. Prolux tools include: Telescopic wand that adjusts to perfect height for nearly any user, crevice tool for corners and in between cushions, duster brush with soft bristles that wont damage furniture, blinds or ceiling fans, floor tool that works on hard floor and carpeted surfaces and an upholstery tool perfect for couches, mattresses and vehicle upholstery. Works on all central vacuum systems including: Prolux, Electrolux, Honeywell, Vacumaid, Beam, Hoover, Aggressor, NuTone etc.


  • Universal Premium Prolux 35 foot crush proof hose is designed to withstand heavy use and allows you to turn unit and power nozzle on separately using a 3 - way switch on the handle.
  • The Prolux EBK 360 Power Nozzle is the most user friendly power nozzle on the market and is designed with durability and convenience in mind!
  • Deluxe tools and telescopic wand ensure perfect tool for vacuuming or dusting any surface high or low.
  • Wall mountable hanger and storage caddy are perfect to keep your accessories clean and organized and are easily mounted in a closet or other discrete area.
  • Designed to be used with any central vacuum system with standard sized 1.5" hose outlets and systems which are electric hose compatible.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.