Zoro Homepage

RS4 Lightweight Bagless Canister Vacuum, HEPA Filtration Premium Button Lock Tools

  • Mfr # rs41

  • Zoro # G213345438


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Air Flow
98 CFM
Width
13.75 in
Length
16.75 in
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Tool Hose, Extendable Wand, Hard Floor Tool, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Tool Caddy and Mini Turbo Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
rs41
Zoro #
G213345438
UPC #
689466928419
Country of Origin
China

Dimensions

Width
13.75 in
Length
16.75 in
Height
10.75 in

Details

Air Flow
98 CFM
Vacuum Filter
HEPA Filtration
Includes
Vacuum, Tool Hose, Extendable Wand, Hard Floor Tool, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Tool Caddy and Mini Turbo Tool
Bag Type
Bagless

Description

Prolux RS4 - 8 pound bagless canister vacuum with superb suction and premium tools with Automatic Cord Rewind. Every tool locks on to the wand so your tools will always stay connected. Bagless and filters dual HEPA filtration ensures everything you pull from your carpet will stay inside your vacuum. No bags and large tank capacity offer incredible convenience. Whole home tool kit, this high-end vacuum cleaner comes with a tool for every vacuuming situation in your home. From low furniture to dusting to tight spaces this unit has got you covered. Cord rewind 25 ft. cord with auto rewind stores itself back inside your unit by simply holding down a button on the canister.


  • DUAL HEPA FILTRATION SYSTEM: Ensures clean air and traps fine particles for a healthier living environment.
  • LIGHTWEIGHT & POWERFUL: Weighing just 10 lbs, it's easy to maneuver around your home, office, or RV; robust suction power makes cleaning quick and effective.
  • VERSATILE CLEANING TOOLS: Includes crevice tool, duster, upholstery tool, hard floor tool, and onboard tool caddy; tools lock securely onto the telescopic wand for seamless cleaning.
  • UNIVERSAL NOZZLE FOR ALL SURFACES: Wessel Werk RD285 floor tool adeptly cleans both hard floors and carpets without the need for switching; reaches under furniture with ease.
  • RETRACTABLE 25 FOOT CORD: Offers extensive reach and convenient storage; ideal for large rooms and reduces the need to change power outlets frequently.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.