Zoro Homepage

RS7 Handheld Stick Vacuum Battery

  • Mfr # rs7battery

  • Zoro # G113345514


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Depth
1 in
For Use With
Prolux RS7
Includes
Battery
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
rs7battery
Zoro #
G113345514
UPC #
689466946307
Country of Origin
China

Dimensions

Width
2 in
Depth
1 in
Length
4 in

Details

For Use With
Prolux RS7
Includes
Battery

Description

Need to replace your old battery or just need a spare? No worries we have just what you need right here. Never run out of power by having a spare battery on hand to use while your other battery is charging.


  • Prolux RS7 Pet and RS7 Pro stick vacuum Cleaner Replacement Battery
  • Genuine Prolux replacement battery.
  • Offers the same run time as the original battery. 20 to 35 minutes continuous use dependant upon multiple factors.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.