Zoro Homepage

Storm Carpet Shampoo System Designed To Fit the CTX

  • Mfr # prostorm_CTX

  • Zoro # G213345476


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
11 in
Depth
7 in
Includes
Carpet Shampooer, Extendable Wand, Hose Handle Adapter
For Use With
Prolux CTX Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prostorm_CTX
Zoro #
G213345476
UPC #
689466915075
Country of Origin
China

Dimensions

Length
16 in
Width
11 in
Depth
7 in

Details

Includes
Carpet Shampooer, Extendable Wand, Hose Handle Adapter
For Use With
Prolux CTX Vacuum
Features
Carpet Shampooer, Wet Pickup Capable

Description

Prolux Storm Universal Shampoo System for the Prolux CTX Bagless Canister Vacuum. This design is completely self-contained, which means you do not have to hook the shampooer up to your sink as you did with older shampooer designs. The Prolux Storm has incorporated an electronically driven brush roll into this universal shampoo system. This design allows the shampoo system to agitate the surface which improves cleaning ability exponentially. This model works just like your regular power nozzle does, so all you have to do is fill it up, and vacuum like you normally would. Offers much higher power output than other shampooers on the market and offers self-adjusting brush roll height so you can easily move between surfaces. The self-adjusting design is exceptionally convenient when using on tile because it allows the brush roll to drop into and scrub grouted areas.


  • Fits Prolux CTX Vacuums - This Prolux Storm shampoo system is designed to work with the Prolux CTX vacuum.
  • Compact & Lightweight -Perfect solution for quick and easy carpet shampooing.
  • Easily erase dirt -This unit will knock out the dirt and grime on your carpets quickly and effectively.
  • Self Contained - Simply fill the tank with hot water and cleaning solution, flip the switch and your Rainbow vacuum will take care of the rest!
  • Floating Brush Roll - Floating brush roll moves up and down on its own moving to the required brush roll height for any job.
  • Any Surface - The Prolux Storm cleans exceptionally on carpet and hard floor surfaces alike.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.