Storm Universal Carpet Shampoo System Deisgned To Fit Hyla, Pro Aqua, Sirena Vacuums

  • Mfr # prostorm_4

  • Zoro # G113345446


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
11 in
Depth
7 in
For Use With
Water Filtration Vacuums
Includes
Carpet Shampooer, Extendable Wand, Hose Handle Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
prostorm_4
Zoro #
G113345446
UPC #
689466915068
Country of Origin
China

Dimensions

Length
16 in
Width
11 in
Depth
7 in

Details

For Use With
Water Filtration Vacuums
Includes
Carpet Shampooer, Extendable Wand, Hose Handle Adapter
Features
Carpet Shampooer, Wet Pickup Capable

Description

Prolux Storm Universal Shampoo System for Hyla, Pro Aqua, Sirena brand vacuums. This design is completely self contained, which means you do not have to hook the shampooer up to your sink like you did with older shampooer designs. The Prolux Storm has incorporated an electronically driven brush roll to this universal shampoo system. This design allows the shampoo system to agitate the surface which improves cleaning ability exponentially. This model works just like your regular power nozzle does, so all you have to do is fill it up, and vacuum like you normally would. Offers much higher power output than other shampooers on the market and offers self adjusting brush roll height so you can easily move between surfaces. The self adjusting design is exceptionally convenient when using on tile because it allow the brush roll to drop into and scrub grouted areas. This WILL NOT fit Hyla GST Series or newer vacuums.


  • Prolux Storm Universal Shampoo System for Hyla, Pro Aqua, Sirena. This WILL NOT fit Hyla GST or newer series.
  • The Prolux Storm has incorporated an electronically driven brush roll to this universal shampoo system. This design allows the shampoo system to agitate the surface which improves cleaning ability exponentially.
  • This design is completely self contained, which means you do not have to hook the shampooer up to your sink like you did with older shampooer designs.
  • Offers much higher power output than other shampooers on the market and offers self adjusting brush roll height so you can easily move between surfaces. The self adjusting design is exceptionally convenient when using on tile because it allow the brush roll to drop into and scrub grouted areas.
  • Prolux has other versions of the Storm and they can be ordered to fit ANY water vacuum.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.