Storm Universal Carpet Shampoo System Deisgned To Fit Ocean Blue and Delphin Vacuums

  • Mfr # prostorm_5

  • Zoro # G513345527


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
11 in
Includes
Carpet Shampooer, Extendable Wand, Hose Handle Adapter
Features
Carpet Shampooer, Wet Pickup Capable
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
prostorm_5
Zoro #
G513345527
UPC #
689466915037
Country of Origin
China

Dimensions

Length
16 in
Width
11 in
Depth
7 in

Details

Includes
Carpet Shampooer, Extendable Wand, Hose Handle Adapter
Features
Carpet Shampooer, Wet Pickup Capable
For Use With
Water Filtration Vacuums

Description

The Prolux Storm is a deep cleaning commercial grade self contained carpet shampooer and tile cleaner designed to fit on nearly any water or wet dry vacuum. This is made by the high end vacuum cleaner company Prolux not made by any of the vacuum companies that it is designed to fit on. This is a totally self contained carpet/floor shampooing system and tile cleaner that works directly with your existing water vacuum cleaner. The Prolux Storm has incorporated an electronically driven brush roll to this universal shampoo system. This design allows the shampoo system to agitate the surface automatically as you clean, instead of having to manually scrub your floor surface, which greatly improves its cleaning ability. This model works just like your regular power nozzle does, so all you have to do is fill it up, and vacuum like you normally would and the Storm will do the rest. Offers much higher power output than other shampooers on the market and offers self adjusting brush roll height so you can easily move from one surface to the next without adjusting the brush roll height. The self adjusting design is exceptionally convenient when using on tile because it allow the brush roll to drop down and scrub those hard to reach grouted areas. * NOTICE * - Your vacuum must be rated for water pickup in order to use this product. Read the Prolux Storm Owners Manual before use.


  • Prolux Storm Shampoo System Designed to work with Vacuum Ocean Blue, Robot and Delphin Vacuum Cleaners.
  • The Prolux Storm has incorporated an electronically driven brush roll to this universal shampoo system. This design allows the shampoo system to agitate the surface which improves cleaning ability exponentially.
  • This design is completely self contained, which means you do not have to hook the shampooer up to your sink like you did with older shampooer designs.
  • Offers much higher power output than other shampooers on the market and offers self adjusting brush roll height so you can easily move from one surface to the next without adjusting the brush roll height. The self adjusting design is exceptionally convenient when using on tile because it allow the brush roll to drop down into your grout and thoroughly those grouted areas.
  • Prolux has other versions of the Storm and they can be ordered to fit ANY water vacuum.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.