
Tritan Canister Vacuum with Sealed HEPA Filtration and 12 Amp Motor
Mfr # Tritan_white
Zoro # G213345513
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Air Flow
140 CFM
Width
12 in
Length
19 in
Includes
Vacuum, Tool Hose, Extendable Wand, Turbo Style Floor Tool, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Tool Caddy, HEPA Bags
Vacuum Filter
HEPA Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Tritan_white
Zoro #
G213345513
UPC #
689466849103
Country of Origin
China
Dimensions
Width
12 in
Length
19 in
Height
10 in
Details
Air Flow
140 CFM
Includes
Vacuum, Tool Hose, Extendable Wand, Turbo Style Floor Tool, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Tool Caddy, HEPA Bags
Vacuum Filter
HEPA Filtration
Description
Are you looking for an easy-to-use inexpensive but dependable powerful deep cleaning vacuum? Then consider the Prolux Tritan. It has an amazing 140 CFM of power at the vac, Sealed HEPA filtration, Onboard tools, Adjustable Power Knob on vacuum allows user to adjust power from quiet delicate vacuuming like dusting to full power for deep cleaning, rubber wheels, long 23-foot retractable cord, adjustable steel wand dependable motor bypass. Whether you have allergies, pet hair, hardwood, tile, carpet, or rugs the Prolux Tritan can handle them all.
- PET HAIR NO MORE: Effortlessly picks up pet hair and dander with its ultra-effective suction; keep your floors sparkling clean without compromising on love for your furry friends.
- ADJUSTABLE POWER SETTING: High power setting that works best on hard floors, medium setting that is suitable on carpets while still having more power than other vacuums in the market and low power setting that is just right and will not suck up small rugs and cleaning drapes.
- POWERFUL VERSATILE VACUUM CLEANER: Suitable for any floor type, including carpet, rugs, tile, and hardwood; versatility meets power for a thorough clean every time.
- MORE CFM THAN TRADITIONAL VACUUMS: Boasting 140 CFM for deep cleaning, this vacuum outperforms standard models; say hello to superior suction and goodbye to pet hair and debris.
- ONE YEAR FACTORY PROMISE: Purchase with confidence from GreatVacs and enjoy the security of a 1-year bumper to bumper factory promise.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.