
Two New 15in Mopping Pads and Pad Holder for Core
Mfr # core_cloth_set15
Zoro # G513345503
product price: $106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Prolux Core 13"
Features
Soft Microfiber Pads
Width
13 in
Height
0.25 in
Includes
Microfiber Pads and Pad Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
core_cloth_set15
Zoro #
G513345503
UPC #
689466928143
Country of Origin
China
Dimensions
Width
13 in
Height
0.25 in
Length
13 in
Details
For Use With
Prolux Core 13"
Features
Soft Microfiber Pads
Includes
Microfiber Pads and Pad Holder
Description
Want more accessories for your Prolux Core? Check out these mopping pads with included pad holder! This kit includes two pads for mopping all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!
- Two (2) mopping pads and one (1) pad holder for the 15" Prolux Core.
- Perfect for all types of hard-floor surfaces from tile to hardwood and everything in between
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.