Zoro Homepage

Two New 15in Mopping Pads for Core 15in

  • Mfr # Core_15_MicroPad

  • Zoro # G913345516


product price: $65.45
/ea

Key Features

For Use With
Prolux Core 15"
Features
Soft Microfiber Pads
Includes
Microfiber Pads
Width
15 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Core_15_MicroPad
Zoro #
G913345516
UPC #
689466928112
Country of Origin
China

Dimensions

Width
15 in
Length
15 in
Height
0.5 in

Details

For Use With
Prolux Core 15"
Features
Soft Microfiber Pads
Includes
Microfiber Pads

Description

Want more accessories for your Prolux Core? Check out these mopping pads! This kit includes two pads for mopping all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!


  • Want more accessories for your Prolux Core? Check out these mopping pads! This kit includes two pads for mopping all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!
  • Microfiber Pad Set for the Prolux Core 15" Buffer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.