Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two New Mopping Pads for the 13in Core

  • Mfr # core_cloths

  • Zoro # G613345458


product price: $65.99
/ea

Key Features

For Use With
Prolux Core 13"
Includes
Microfiber Pads
Length
13 in
Height
0.25 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
core_cloths
Zoro #
G613345458
UPC #
689466916737
Country of Origin
China

Dimensions

Length
13 in
Height
0.25 in
Width
13 in

Details

For Use With
Prolux Core 13"
Includes
Microfiber Pads
Features
Soft Microfiber Pads

Description

Want more accessories for your Prolux Core? Check out these mopping pads! This kit includes two pads for mopping all your hard-floor surfaces! These pads are made of high quality, durable material, and will last much longer than other brands. Made to fit the Prolux Core, these pads are the way to go!


  • COMPATIBLE WITH PROLUX CORE: Tailored specifically for the 13" Prolux Core model; guarantees a seamless fit and enhanced cleaning efficiency.
  • PREMIUM QUALITY MATERIALS: Constructed using top-tier, robust materials that withstand repeated use and deliver outstanding clean.
  • PACK OF TWO: Comes with two mopping, Buffing, Polishing pads; perfect for alternating useone cleans while the other is washed.
  • EXTENDED DURABILITY: Crafted to exceed typical brand lifespans; enjoy prolonged usability and fewer replacements.
  • EFFECTIVE ON HARD FLOORS: Excellently removes dirt and spills, ensuring your hard-floor surfaces remain spotless and welcoming.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.