Zoro Homepage

Universal Central Vacuum Hose Kit with Milti Surface Floor Tools by

  • Mfr # GV_AirNozzle_1

  • Zoro # G913345448


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
30 ft
Includes
Central Hose, Extendable Wand, Multi-Surface Floor Tool, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Brush, Mini Turbo Tool, Tool Caddy, Hose Hanger, Hose Sock and Tool Storage Bag
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV_AirNozzle_1
Zoro #
G913345448
UPC #
689466779493
Country of Origin
China

Dimensions

Width
3 in
Length
30 ft
Height
3 in

Details

Includes
Central Hose, Extendable Wand, Multi-Surface Floor Tool, Hard Floor Tool, Crevice Tool, Upholstery Tool, Duster Brush, Mini Turbo Tool, Tool Caddy, Hose Hanger, Hose Sock and Tool Storage Bag

Description

Central Vacuum Electric Hose and tool kit with powerful turbo nozzle that fits any central vacuum unit system. Loaded with Tools, the special Turbo nozzle for all floor surfaces, mini head, tool caddy, hose hanger, and more. If you want to save money but get a quality central vacuum kit then look no further. This high-end kit works on any central vacuum system and with a flick of the switch allows you to turn on and off the central vacuum cleaner as needed!


  • BRAND NEW GV Central Vacuum 30 foot hose Kit loaded! This set comes complete with all its tools in the picture, hose hanger, tool caddy bag, and 1 year factory warranty. This also come with the turbo nozzle head for carpet as well.
  • Special GV Turbo Nozzle and Mini Head. This is a specially designed head by GV that allows you to vacuum low pile carpet, plush carpet, hardwood, tile and more. The specially designed brushroll does not slow down like other brands do and works great.
  • 30 foot hose. The most popular selling legnth because its lighter and the longer the hose the more power you loose. This is the best central vacuum hose you can get. Unlike the other cheaper hoses being sold. The 2 way Electric switch on the hose allows you to turn your central vacuum unit on and off from the handle of the hose.
  • Tools included are Floor tool. This is the really good one that has a switch to go between hard floor surfaces like tile and hardwood AND throw rugs, very popular tool, crevice tool, upholstery tool with slide off brushes, duster tool, and tool caddy.
  • No pigtail or direct connect needed via outlet. The hose is electric in low voltage which allows you to turn on and off the central vacuum unit with a flip of your finger.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.