Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Replacement Bulb for New Comfort Air Purifiers

  • Mfr # UV3500

  • Zoro # G413345498


product price: $56.25
/ea

Key Features

Depth (In.)
2 in
Width (In.)
2 in
Includes
UV Bulb
For Use With
New Comfort 6 Stage Purifier
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV3500
Zoro #
G413345498
UPC #
689466892895
Country of Origin
China

Dimensions

Depth (In.)
2 in
Width (In.)
2 in
Length (In.)
6 in

Details

Includes
UV Bulb
For Use With
New Comfort 6 Stage Purifier

Description

This is a Brand New Replacement UV Bulb made by New Comfort for the 6 Stage models. It works perfect and is easy to replace.


  • Will only fit the CH3500, CA350, and BA3500 models.
  • Great for the air quality in your home!

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.