Wet/Dry Garage Vacuum, Shampooer, Blower and Detailer

  • Mfr # prolux_garage

  • Zoro # G613345540


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
3 Stage HEPA Filtration
Air Flow
162 CFM
Vacuum Capacity
22L
Height
18.5 in
Bag Type
Bagless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prolux_garage
Zoro #
G613345540
UPC #
689466918465
Country of Origin
China

Dimensions

Height
18.5 in

Details

Filtration Type
3 Stage HEPA Filtration
Air Flow
162 CFM
Vacuum Capacity
22L
Bag Type
Bagless

Description

Prolux Wet Dry Garage Vacuum, this is the most versatile wall mounted Garage Shop Vacuum in the world. This high end vacuum can vacuum up dirt, water, snow, blow, inflate, deflate, spray, wash, shampoo upholstery and squeegee hard floor surfaces. A tool for nearly every job all the tools fit in the wall mounted tool caddy. Floor/Squeegee Tool, Standard Crevice Tool, Detailing Crevice Tool, Hand Held Sprayer / Shampooer and Shampooer Extraction Tool, 18 in. extension wands quantity 2 and 3 different sized inflator/detailing tools. The best thing about the tools is it comes with the popular mini head with spinning brush roll. Crushproof durable 32 ft. wet dry hose can be used for nearly every job. Bag less Wet/Dry pickup: Has a clear indicator on the 5.88 Gal. dirt reservoirs so you know when to empty it. Holds water dirt or any material. When it becomes full of water the vacuum will automatically shut off to prevent damage to the vacuum. Powerful 1,500-Watt 12 Amp of Suction for straight suction most vacuum cleaners only has 9 Amp of power. The Prolux uses a power 12 Amp of suction which produces an amazing 107 cu. ft. per minute of airflow. Washable Cloth filter can last the lifetime of the vacuum. Specification Unit Dimensions 12 in. x 13 in. x 31 in. 12 Amp motor, 107 CFM of power, 5.88 Gal. dirt bucket and hose length is 32 ft. and 72 dB of sound produced.


  • VERSATILE AND POWERFUL: The Prolux Wet Dry Garage Vacuum offers unmatched versatility with its blower and inflation capabilities; perfect for garage cleaning, car detailing, and inflating air mattresses and balloons; Enjoy a powerful 162 CFM motor that makes quick work of any mess.
  • EXTENSIVE REACH: Comes equipped with a crush-proof 32-foot wet dry hose that ensures you can reach every corner of your garage and even areas outside; The newly improved floor tool enhances your cleaning experience further.
  • BAGLESS CONVENIENCE: Features a 5.88 gallon clear indicator dirt reservoir for easy monitoring; Includes auto shut-off when the dust bin is full of water, ensuring a mess-free cleanup.
  • DUAL FILTRATION: Boasts a washable cloth filter and HEPA filter to give the Prolux Garage Vac amazing filtration!
  • BUILT TO LAST: Confident in its durability, the Prolux offers a 3-year promise; Its robust build, combined with a 12 amp motor and producing only 73 dB of sound, makes it a reliable tool for any cleaning task.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.