Zoro Homepage

X8 Backpack Electric Powerhead Kit

  • Mfr # x8250

  • Zoro # G113345439


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Width
27 in
For Use With
Prolux X8 Backpacks
Features
Electric Powerhead, Multi-Surface Cleaning
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
x8250
Zoro #
G113345439
UPC #
689466936520
Country of Origin
China

Dimensions

Length
14.5 in
Width
27 in
Depth
6 in

Details

For Use With
Prolux X8 Backpacks
Features
Electric Powerhead, Multi-Surface Cleaning
Voltage
120V
Includes
Electric Powerhead, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool and Mini Turbo Head

Description

If you own a Prolux X8 backpack vacuum, you already know how awesome they are! This is a direct replacement for those customers who already have an X8 with power nozzle kit, however if you have a standard or commercial style X8 and are looking to step it up a notch and increase its performance even further, then an X8 electric power head kit is exactly what you need to do that.


  • Complete Prolux X8 Power Nozzle Kit - Includes everything needed to run a power nozzle on your X8 backpack vacuum or to replace your current kit. Prolux electric power nozzle, hose and wand combo, as well as the Prolux PRO tool kit and mini turbo head.
  • Best Power Nozzle - Nothing deep cleans carpeted floor surfaces like a Prolux power nozzle, which is constructed from the Wessel Werk EBK250 model power nozzle. With its high speed motor and brushroll, no-slip belts and long lasting L.E.D. head light, you will get the best cleaning results possible.
  • EFFORTLESS MAINTENANCE - Easy access brush roll and the built in maintenance tool allows you to remove and clean the brush roll with minimal effort. No more disassembling the head just to gain access to the brush roll!
  • Commercial Grade Constriction - All Prolux products are built withstand the abuse of commercial cleaning (even if its a household product).
  • A Tool for Every Job - The multi-surface electric power nozzle, tool kit, and extendable wand makes quick work of dirt & debris on any surface anywhere. No more needing to search for the right tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.