Zoro Homepage

X8 Backpack Vacuum HEPA Filter

  • Mfr # x8filt

  • Zoro # G213345520


product price: $49.99
/ea

Key Features

For Vacuum Type
Prolux X8 Backpacks
Filtration Type
HEPA Filtration
Width
7 in
Height
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
x8filt
Zoro #
G213345520
UPC #
689466892772
Country of Origin
China

Dimensions

Width
7 in
Height
2 in
Length
6 in

Details

For Vacuum Type
Prolux X8 Backpacks
Filtration Type
HEPA Filtration

Description

Need a new filter? We have just what you need! This is a replacement HEPA filter for the Prolux X8 Backpack Vacuum. If it's time to replacement your filter, or you just want a spare, this is just what you need. We recommend replacing your filter every 6 months to a year depending on use.


  • FILTRATION MATERIAL- Made from HEPA material to improve your air quality. Keeps dirt and dust inside the bag and out of your air.
  • DISPOSABLE- Once it's time to replace the filter, simply remove and throw away. Insert new filter and you're ready to clean again. Its that easy. We recommend replacing your filter once a year depending on use.
  • DIRECT FIT- Guaranteed to fit the Prolux X8 backpack vacuum cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.