Zoro Homepage

X8 Backpack Vacuum Inner Cloth Bag

  • Mfr # x8clothfilt

  • Zoro # G713345532


product price: $47.35
/ea

Key Features

For Vacuum Type
Prolux X8 Backpacks
Filtration Type
Micron Filtration
Height
6 in
Width
9.5 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
x8clothfilt
Zoro #
G713345532
UPC #
689466946376
Country of Origin
China

Dimensions

Height
6 in
Width
9.5 in
Length
3.25 in

Details

For Vacuum Type
Prolux X8 Backpacks
Filtration Type
Micron Filtration
Vacuum Capacity
3L

Description

Need a new cloth bag? We have just what you need! Here at Prolux we stock filters for every vacuum cleaner we sell. If your original cloth bag is wearing out, or you just want to have a spare on hand this will be exactly what you need.


  • FILTRATION MATERIAL- Made from cloth material to improve your air quality. Keeps dirt and dust inside the bag and out of your air. This is the inner cloth bag which goes into the vacuum first and then the HEPA dust bag goes inside the inner cloth bag.
  • WASHABLE- Once it's time to clean the filter, simply remove and clean with warm soapy water and let air dry. Insert cloth bag back into the vacuum once it's completely dry and you're ready to clean again. Its that easy. We recommend replacing your cloth bag if you notice any rips, tears, or if it's starting to wear out.
  • DIRECT FIT- Guaranteed to fit the Prolux X8 backpack vacuum cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.