Zoro Homepage

X8 Elite Backpack Vacuum Canister w/ Electric Powerhead Kit

  • Mfr # x8elite

  • Zoro # G913345509


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Vacuum Capacity
3L
Features
Lightweight, HEPA Filtration, Electric Powerhead
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
x8elite
Zoro #
G913345509
UPC #
689466936476
Country of Origin
China

Dimensions

Length
14 in
Height
16 in
Width
26 in

Details

Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Vacuum Capacity
3L
Features
Lightweight, HEPA Filtration, Electric Powerhead
CFM High
120 CFM
Includes
Vacuum, Harness, Electric Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, Mini Turbo Head, 10pk of HEPA Bags and Electric Powerhead

Description

If you've never used a backpack vacuum cleaner before you have to try it! The Prolux X8 will speed up your vacuuming time so you can do something more exciting like, watching paint dry... But seriously if speeding up your cleaning time is important to you a backpack vacuum is unmatched.Prolux X8 Backpack Vacuum - Ten pounds, comfortable carry, premium tools, adjustable straps, and looks just enough like a jet pack that you may be able to talk your kids into vacuuming for you.Convenient - Electric powerhead constructed from the Wessel Werk EBK 250 powerhead can be used equally on hard floors and carpets - without switching. Its slim design and flat construction make it easy to use under furniture.Mini Turbo - This little guy is pet hairs worst nightmare. Perfect size for stairs and upholstery.4 Stage Filtration - Ensures no dust enters your air, this filtration is like having an entourage of bodyguards protecting you from allergies.


  • SUCK IT ALL UP: Transform your cleaning experience with our high-power backpack vacuum; Achieve spotless surfaces and eliminate dust and debris from floors or carpeting with ease
  • GO-ANYWHERE FLEXIBILITY: Get the best of both worlds with our 10-pound backpack canister vacuum; It plugs in, yet it is incredibly mobile, thanks to the flexible electric power hose; You'll breeze through every room in no time
  • TACKLE EVERY NOOK WITH BUILT-IN TOOLS: This backpack vacuum keeps your cleaning flow going with essential attachments built-in; No more digging, just grab and go; Tackle carpets, couches, and even cobwebs without missing a beat; Everything you need to conquer dirt, right at your fingertips
  • BREATHE HAPPY: Our canister vacuum takes cleaning to the next level with its 4-stage HEPA filtration; It's a pro at trapping pet hair and the dust particles; Think of it as your home's air quality guardian, creating a cleaner and healthier environment, perfect for your comfort and well-being
  • NO SCREWDRIVER, NO SWEAT: Forget tangled hair and stuck debris; This backpack vacuum has a built-in brush roll buddy that makes cleaning a breeze; No more screwdriver struggles, just pop it open and you're good to go

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.