Zoro Homepage

X8 Lite Backpack Vacuum w/ Premium Tool Kit for Light Commercial Use

  • Mfr # x8lite

  • Zoro # G313345499


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Height
14 in
Length
14 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
x8lite
Zoro #
G313345499
UPC #
689466936452
Country of Origin
China

Dimensions

Height
14 in
Length
14 in
Width
25 in

Details

Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Vacuum Capacity
3L
Features
Lightweight, HEPA Filtration
CFM High
120 CFM
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, 10pk of HEPA Bags and Mini Turbo Head

Description

If you've never used a backpack vacuum cleaner before you have to try it! The Prolux X8 will speed up your vacuuming time so you can do something more exciting like, watching paint dry.. But seriously if speeding up your cleaning time is important to you a backpack vacuum is unmatched.Prolux X8 Backpack Vacuum - Ten pounds, comfortable carry, premium tools, adjustable straps and looks just enough like a jet pack that you may be able to talk your kids into vacuuming for you.Convenient -Universal nozzle constructed from the Wessel Werk RD 285 floor tool can be used equally on hard floors and carpets - without switching. Its slim design and flat construction make it easy to use under furniture.Mini Turbo - This little guy is pet hairs worst nightmare. Perfect size for stairs and upholstery.4 Stage Filtration - Ensures no dust enters your air, this filtration is like having an entourage of bodyguards protecting you from allergies. Optional Power Nozzle Kit - Add the Prolux electric power nozzle kit to your arsenal and really get your floors clean.


  • LIGHTWEIGHT & POWERFUL: Weighing just 10 pounds, the Prolux X8 Lite combines mobility with powerful 120 CFM suction, making it perfect for quick, efficient cleaning in residential settings.
  • VERSATILE CLEANING TOOLS: Comes with a Wessel Werk floor tool for seamless transition between carpets and hard floors; a mini turbo head specifically designed for pet hair; and a crevice & upholstery tool for detailed cleaning.
  • ADJUSTABLE FOR COMFORT: Featuring adjustable backpack straps and a telescopic wand, this vacuum fits any user comfortably, ensuring ease of use during extended cleaning sessions.
  • ADVANCED HEPA FILTRATION: Equipped with a 4-stage HEPA filtration system, it captures even the smallest particles, providing a cleaner, healthier environment.
  • PERFECT FOR PET OWNERS: The mini turbo head effectively removes pet hair and dander; making the Prolux X8 Lite an ideal choice for homes with furry friends, ensuring your space stays fresh and clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.