Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X8 Pro Commercial Backpack Vacuum w/ Deluxe 1 1/2in Tool Kit

  • Mfr # x8pro

  • Zoro # G213345469


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Features
Lightweight, HEPA Filtration
Vacuum Capacity
3L
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
x8pro
Zoro #
G213345469
UPC #
689466936469
Country of Origin
China

Dimensions

Height
14 in
Width
26 in
Length
14 in

Details

Voltage
120V
Vacuum Filtration Type
HEPA Filtration
Features
Lightweight, HEPA Filtration
Vacuum Capacity
3L
CFM High
120 CFM
Includes
Vacuum, Harness, Hose, Extendable Wand, Multi-Surface Floor Tool, Squeegee Floor Tool, Crevice Tool, Upholstery Tool, Duster Tool, 10pk of HEPA Bags and Mini Turbo Head

Description

If you've never used a backpack vacuum cleaner before you have to try it! The Prolux X8 will speed up your vacuuming time so you can do something more exciting like, watching paint dry... But seriously if speeding up your cleaning time is important to you a backpack vacuum is unmatched.Prolux X8 Backpack Vacuum - Ten pounds, comfortable carry, 1 1/2 tools, adjustable straps and looks just enough like a jet pack that you may be able to talk your kids into vacuuming for you.Convenient - Dual purpose floor tool can be used equally on hard floors and carpets - without switching. Also comes with a squeegee style floor tool which works great on hard floors.Mini Turbo - This little guy is pet hairs worst nightmare. Perfect size for stairs and upholstery.4 Stage Filtration - Ensures no dust enters your air, this filtration is like having an entourage of bodyguards protecting you from allergies. Optional Power Nozzle Kit - Add the Prolux electric power nozzle kit to your arsenal and really get your floors clean. If you're dealing with a lot of carpet then this head kit is a must have.


  • LIGHTWEIGHT & USER-FRIENDLY: At just 10 lbs, our backpack vacuum is comfortable and efficient; Its adjustable straps and sleek design make cleaning effortless, perfect for commercial use.
  • ADVANCED FILTRATION SYSTEM: Equipped with 4-stage HEPA filtration, our canister vacuum traps dust and allergens, promoting a healthier environment; Perfect for homes with pets and allergy sufferers.
  • EXTENDED REACH & CONVENIENCE: The 50' commercial-grade power cord and telescopic wand provide an extensive cleaning radius; Reach corners, ceilings, and hard-to-reach areas without changing outlets.
  • HIGH-EFFICIENCY SUCTION: Experience a superior clean with our vacuum's 140 CFM suction power; Designed to tackle the toughest dirt and debris, it ensures a comprehensive and deep clean across all surfaces.
  • COMPREHENSIVE CLEANING ARSENAL: Master all tasks with our complete vacuum tool kit; Includes a crevice tool, duster, upholstery attachment, and mini turbo head for pesky pet hair, ensuring spotless.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.