This item is Discontinued.

Proman Proman TRD8838 Taurus Suit Hanger with Clips Mahogany - 12 hangers TRD8838

Proman TRD8838 Taurus Suit Hanger with Clips Mahogany - 12 hangers (Discontinued)

  • Mfr # TRD8838
  • Zoro # G304042901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRD8838
Zoro #
G304042901
UPC #
747925383312
Country of Origin
United States

Description

Proman Products was founded in 2002. Their mission is to promote their own high end product, manufactured in their own factories overseas. The design team work tirelessly to surpass your expectation, and to deliver the final product - a high quality and beautifull accesory
  • Thickness: 2".
  • Taurus contour hanger with wire clips.
  • Mahogany Lacquer finish with Chrome Hardware.
  • Size: 17-1/2" x 2" thick at the widest point.
  • 12 Hangers.
  • Color: Mahogany.
  • Case Size: 16" x 9" x 15".
  • Sold by case of 12.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.