Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Digital Mobile Charge 12V Alt To Battery 130A 5513

Digital Mobile Charge 12V Alt To Battery 130A (Discontinued)

  • Mfr # 5513
  • Zoro # G207709758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513
Zoro #
G207709758
UPC #
31669055131
Country of Origin
Taiwan, Province of China

Description

Digital Mobile Charge130 12v Digital Mobile Charge Alternator to Battery DC Input Volts 12 Volts DC Output VoltsAmps 12 VoltsUp to 130 Amps Varies w Alternator Size Digital Mobile Charge130 alternator to battery onthewater charging system provides a significant increase in charging capacity of up to 130 Amps Simply connect your alternator to the Digital Mobile Charge130, then connect Digital Mobile Charge130 to your engine crank battery and house electric battery bank Digital Mobile Charge130 will provide up to 130 Amps per hour to your house battery bank while protecting your engine battery and chargingconditioning your house battery bank with its alldigital C boost mode charging technology Meets a boat's demand for onthewater power and charging for 12 Volt DC systems, allowing for radar, lighting, live wells and other DC systems to operate while managing and charging batteries when running your engine Faster and safer charging eliminates the need for battery isolators, alternator modifications or advanced regulators C SoftwareControlled 4Stage Charging with BoostMode Technology C Intelligent SelfCalculating AbsorptionConditioning Mode User Programmable Battery Type Selector Zero loss, unlike typical battery isolators insuring faster and full charging C Software Engine Battery Management C Communication Port for Optional Helm Remote WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.