
Digital Mobile Charge130 Advanced Electronic In-Transit 4 S (Discontinued)
- Mfr # 05514
- Zoro # G703077832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05514
Zoro #
G703077832
UPC #
31669055148
Country of Origin
Taiwan, Province of China
Description
Digital Mobile Charge130 - 24v Digital Mobile Charge
Alternator to Battery
DC Input (Votls): 24 Volts
DC Output (Votls/Amps): 24 Votls/Up to 130 Amps (Vaires w/ Alternator Size)
Digital Mobile Charge130 alternator to battery on-the-water charging system provides a significant increase in charging capacity of up to 130 Amps. Simply connect your alternator to the Digital Mobile Charge130, then connect Digital Mobile Charge130 to your engine crank battery and house electric battery bank. Digital Mobile Charge130 will provide up to 130 Amps per hour to your house battery bank while protecting your engine battery and charging/conditioning your house battery bank with its all-digital C3 boost mode charging technology. Meets a boat's demand for on-the-water power and charging for 24 Volt DC systems, allowing for radar, lighting, live wells and other DC systems to operate while managing and charging batteries when running your engine.
Alternator to Battery
DC Input (Votls): 24 Volts
DC Output (Votls/Amps): 24 Votls/Up to 130 Amps (Vaires w/ Alternator Size)
Digital Mobile Charge130 alternator to battery on-the-water charging system provides a significant increase in charging capacity of up to 130 Amps. Simply connect your alternator to the Digital Mobile Charge130, then connect Digital Mobile Charge130 to your engine crank battery and house electric battery bank. Digital Mobile Charge130 will provide up to 130 Amps per hour to your house battery bank while protecting your engine battery and charging/conditioning your house battery bank with its all-digital C3 boost mode charging technology. Meets a boat's demand for on-the-water power and charging for 24 Volt DC systems, allowing for radar, lighting, live wells and other DC systems to operate while managing and charging batteries when running your engine.
- Faster and safer charging eliminates the need for battery isolators, alternator modifications or advanced regulators
- C3 Software-Controlled 4-Stage Charging with Boost-Mode Technology
- C3 Intelligent Self-Calculating Absorption/Conditioning Mode
- User Programmable Battery Type Selector
- Zero loss, unlike typical battery isolators ? insuring faster and full charging
- C3 Software ? Engine Battery Management
- C3 Communication Port for Optional Helm Remote
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.