Zoro Homepage
This item is Discontinued.
Promariner Digital Mobile Charge40 Advanced Electronic In-Transit 4 St 05502

Digital Mobile Charge40 Advanced Electronic In-Transit 4 St (Discontinued)

  • Mfr # 05502
  • Zoro # G203077912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05502
Zoro #
G203077912
UPC #
31669055025
Country of Origin
Taiwan, Province of China

Description

Digital Mobile Charge40 - 24V to 24V Battery to Battery
DC Input (Volts/Amps): 24 Volts/20 Amps
DC Output (Volts/Amps): 24 Volts/20 Amps
Digital Mobile Charge40 is a breakthrough in battery-to-battery, on-the-water charging technology. Simply connect to the engine crank battery and your house electronic battery, allowing for up to 40 Amps per hour to be transferred to your house battery bank. Protects your engine battery while charging and conditioning your house battery bank, using its all-digital C3 boost-mode-charging technology. Meets a boat's demand for on-the-water power and charging for 12 or 24 Volt DC systems, allowing for radar, lighting, live wells and other DC systems to operate while managing and charging batteries when running your engine.
  • Faster and safer charging eliminates the need for battery isolators, alternator modifications or advanced regulators
  • C3 Software-Controlled 4-Stage Charging with Boost-Mode Technology
  • C3 Intelligent Self-Calculating Absorption/Conditioning Mode
  • User Programmable Battery Type Selector
  • Zero loss, unlike typical battery isolators ? insuring faster and full charging
  • C3 Software ? Engine Battery Management
  • C3 Communication Port for Optional Helm Remote
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.