Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Digital Mobile Charger 12V 40A In 12V 40A Out 5504

Digital Mobile Charger 12V 40A In 12V 40A Out (Discontinued)

  • Mfr # 5504
  • Zoro # G707709838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504
Zoro #
G707709838
UPC #
31669055049
Country of Origin
Taiwan, Province of China

Description

Digital Mobile Charge40 12V to 12V Battery to Batter DC Input VoltsAmps 12 Volts40 Amps DC Output VoltsAmps 12 Volts40 Amps Digital Mobile Charge40 is a reakthrough in batterytobattery, onthewater charging technology Simply connect to the engine crank battery and your house electronic battery, allowing for up to 40 Amps per hour to be transferred to your house battery bank Protects your engine battery while charging and conditioning your house battery bank, using its alldigital C boostmodecharging technology Meets a boat's demand for onthewater power and charging for 12 or 24 Volt DC systems, allowing for radar, lighting, live wells and other DC systems to operate while managing and charging batteries when running your engine Faster and safer charging eliminates the need for battery isolators, alternator modifications or advanced regulators C SoftwareControlled 4Stage Charging with BoostMode Technology C Intelligent SelfCalculating AbsorptionConditioning Mode User Programmable Battery Type Selector Zero loss, unlike typical battery isolators insuring faster and full charging C Software Engine Battery Management C Communication Port for Optional Helm Remote WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.