Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Digital Mobile Charger 12V 40A In 24V 20A Out 5505

Digital Mobile Charger 12V 40A In 24V 20A Out (Discontinued)

  • Mfr # 5505
  • Zoro # G807709813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505
Zoro #
G807709813
UPC #
31669055056
Country of Origin
Taiwan, Province of China

Description

Digital Mobile Charge40 12V to 24V Battery to Battery DC Input VoltsAmps 12 Volts40 Amps DC Output VoltsAmps 24 Volts20 Amps Digital Mobile Charge40 is a breakthrough in batterytobattery, onthewater charging technology Simply connect to the engine crank battery and your house electronic battery, allowing for up to 40 Amps per hour to be transferred to your house battery bank Protects your engine battery while charging and conditioning your house battery bank, using its alldigital C boostmodecharging technology Meets a boat's demand for onthewater power and charging for 12 or 24 Volt DC systems, allowing for radar, lighting, live wells and other DC systems to operate while managing and charging batteries when running your engine WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.