Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Gen 3 Pro Sport 15 43015

Gen 3 Pro Sport 15 (Discontinued)

  • Mfr # 43015
  • Zoro # G6850637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43015
Zoro #
G6850637
UPC #
31669430150
Country of Origin
Unknown

Description

ProSport 15 Gen 3 Heavy Duty Recreational Series On-Board Marine Battery Charger. ProSport Generation 3 On-Board Marine Battery Chargers incorporate all-digital microprocessor control. Like no other, the new ProSport Series provides automatic installation feedback with its exclusive "System Check OK" and individual "Battery Bank Trouble" LED indicators, and also has the most advanced energy saving mode. After fully charging and conditioning batteries, ProSport's Energy Saver Mode will monitor and Auto Maintain batteries only when needed to maintain a full state of charge, resulting in maximum reserve power performance and lower AC power consumption and operating costs. ProSport incorporates Distributed-On-Demand Charging technology, taking 100 percent of the available charging amps and distributing them to any one or combination of all batteries as needed for faster charging. ProSport is 100 percent waterproof and shockproof, weighing 40 percent lighter than older technology epoxy filled chargers providing cooler operation and greater reliability.. Features: ProMar Digital Technology: Microprocessor and software controlled pulse charging technology delivering a 40 percent lighter design than the previous generation of epoxy filled chargers, cooler charger operation and faster charging. System OK and Battery Bank Trouble Status Indicators: Advanced technology eliminates time consuming troubleshooting by clearly indicating system and battery connections are OK or if a fault is present on a specific battery bank. Digital Multi-Stage Performance Charging: Fully charge and extend the life of your batteries - automatically charges, conditions and safely maintains all batteries on board for maximum time on the water. Energy Saver Mode: After fully charging and conditioning batteries, ProSport's Energy Saver Mode will monitor and Auto Maintain batteries only when needed, maintaining a full state of charge. This significantly reduces AC power consumption, lowers operating costs and maximizes reserve power performance.. Storage Recondition Mode: During short or long-term storage, ProSport automatically reconditions all batteries on board once a month for maximum battery life and performance. Distributed-On-Demand Technology: Automatically charges and maintains your engine crank battery while distributing all remaining charging amps to trolling motor or house battery(s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.