Zoro Homepage
This item is Discontinued.
Promariner Hand Held Digital Multi Meter 87730

Hand Held Digital Multi Meter (Discontinued)

  • Mfr # 87730
  • Zoro # G408244454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87730
Zoro #
G408244454
UPC #
31669877306
Country of Origin
China

Description

Handheld Digital MultiMeter The handheld digital multimeter provides excellent performance in a portable, durable housing with a large LCD display for clear visibility With overall circuitry design centering on largescale IC AD converters in conjuction with overload protection the meter makes a great utility instrument The meter can be used to measure DC and AC voltage, DC current, resistance, positive diode voltage fall and continuity Features Measures ACDC amperage and voltage Measures continuity and resistance Large digital LCD display Backlight feature Test leads included Measurement hold feature Built in EZ stand Continuity tone alert Low battery indicator Specifications Max Voltage between input terminal and earth ground CAT 600V Overrange indication display 1 for the significant digit Automatic display of negative polarity Max LCD display 1999 312 digits Fuse protection F200mA250V 05 x 20mm Power Supply 9V battery, 6F22 or NEDA 1604 Operating Temp 32eg F to 104eg F relative humidity Storage Temp 14eg F to 122eg F relative humidity Weight approximate 04 lbs including battery Included Test leads electric rating 1000V 10A Battery 9V, 6F22 or NEDA 1604 Fuse F200mA250V Operator's Manual Holster WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.