Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Power Inverter, Modified Sine Wave, 2 Outlets 6120

Power Inverter, Modified Sine Wave, 2 Outlets (Discontinued)

  • Mfr # 6120
  • Zoro # G307731444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120
Zoro #
G307731444
UPC #
31669061200
Country of Origin
China

Details

Item
Power Inverter
Inverter Output Form
Modified Sine Wave
Outlet Type
GFCI
DC Connection
Terminal Blocks
Number of Outlets
2

Description

TruePower Plus Modified Sine Wave Inverter 1200W Designed to convert 12 VDC battery power to 115 VAC and will automatically pass through AC Inlet power when present TruePower Plus is rich with features including Innovative dual color digital LCD message center, dual color gauges for AC power output and battery DC input, USB power port, GFCI convenience outlets, DC cable covers, and separate onoff remote Our integrated AC cable strain reliefs and front screw connection terminal blocks allow for quick and easy installation without the added need for ring terminals for AC power connections Designed with soft start noise filtered technology and x2 surge capability for powering demanding loads Shock resistant construction with internal conformal coated electronics for protection in harsh environments Features Intuitive dual color digital LCD message center Dual color gauges for AC power output and battery DC input Internal 30 amp AC transfer switch will automatically pass through AC inlet power when present USB power port and GFCI convenience outlets Compact and lightweight design Soft start noise filtered technology with x2 surge capability OnOff remote with 9 foot cable and DC cable covers Included Integrated AC power cable strain reliefs for ease of installation Builtin safety with overload, over temperature, short circuit and reverse polarity protection Audible alarm and shut down for low and high DC voltage, overload and over temperature conditions Shock resistant construction with internal conformal coated electronics WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.