Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Promariner Proisocharge 12V Battery Isolator 130 Amp 23127

Proisocharge 12V Battery Isolator 130 Amp (Discontinued)

  • Mfr # 23127
  • Zoro # G107709827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23127
Zoro #
G107709827
UPC #
31669231276
Country of Origin
Taiwan, Province of China

Description

ProIsoCharge Series Model ProIsoCharge130 2 4 Part No 23127 System Volts DC 12 Max DC Amps 130 Amp Alternator Input 2 Battery Outputs 4 Size 1205l x 5875w x 3125h Weight 7 lbs Significantly Smarter ProIsoCharge delivers digitally controlled alternator output distribution while protecting the health of engine start batteries An industry changing design that provides intelligent and zero voltage loss isolation, charging of up to 3 other battery banks off a single alternator model specific For dual engine applications, ProIsoCharge offers an exclusive 2 alternator input model with up to 4 battery banks Smart enough to provide priority charging to a battery bank that's under load by taking fully charged batteries off line The allinone design eliminates the need for multiple voltage sensitive relays to charge multiple battery banks simultaneously, saving space, installation time and cost Ensuring fully charged batteries and faster charge times, ProIsocharge eliminates the typical alternator voltage loss of 06VDC that's commonly associated with traditional diode based isolators Installed with the ProNauticP Series, a boat owner can enjoy the full benefit of shore power and on the water charging Designed to provide more time on the water enjoying what you like most boating Intelligent Alternator Power Distribution System ProMar Digital Performance Zero Volt Loss Isolation and Charging All digital design delivers active battery status and automatic engine battery healthpriority while digitally distributing the full output of your engine's alternators Intelligent Isolation and Charging Software Control ProIsoCharge's intelligent software control provides priority charging to a battery bank thatis under load ie house bank or power inverter bank by taking fully charged batteries off lineand priority charging discharged battery banks, while insuring the health of the engine batteries Real Time LED Status Indicators Highly visible LEDs to indicate alternator power is present and battery bank charging statusFault LEDs include high and low alternator output, overvoltage protection and high voltageconditions that may be present on any one of the battery banks connected that are alsoconnected to other charging sources gen set combi etc Ignition Controlled Distributed On Demand battery bank management will only activatewith ignition power on Advance Regulator Ready Advance regulator remote sense connection pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.