Zoro Homepage

ProIsoCharge Battery Isolator 120Amp 1-Alt 2-Bat - 12V

  • Mfr # 23121

  • Zoro # G003072711


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23121
Zoro #
G003072711
UPC #
031669231214
Country of Origin
Taiwan, Province of China

Description

ProIsoCharge Series
ModelProIsoCharge120 1•2
Part No. 23121
System Volts DC 12
Max DC Amps 120 Amp
Alternator Input1
Battery Outputs 2
Size 5.35"(l) x 5.875"(w) x 3.125"(h)
Weight2 lbs
Significantly Smarter...
ProIsoCharge delivers digitally controlled alternator output distribution while protecting the health of engine start batteries. An industry changing design that provides intelligent and zero voltage loss isolation, charging of up to 3 other battery banks off a single alternator (model specific). For dual engine applications, ProIsoCharge offers an exclusive 2 alternator input model with up to 4 battery banks. Smart enough to provide priority charging to a battery bank that's under load by taking fully charged batteries off line. The all-in-one design eliminates the need for multiple voltage sensitive relays to charge multiple battery banks simultaneously, saving space, installation time and cost. Ensuring fully charged batteries and faster charge times, ProIsocharge eliminates the typical alternator voltage loss of 0.6VDC that's commonly associated with traditional diode based isolators. Installed with the ProNauticP Series, a boat owner can enjoy the full benefit of shore power and on the water charging. Designed to provide more time on the water enjoying what you like most... boating.
Intelligent Alternator Power Distribution System
ProMar Digital Performance Zero Volt Loss Isolation and Charging
All digital design delivers active battery status and automatic engine battery healthpriority while digitally distributing the full output of your engine's alternators.
Intelligent Isolation and Charging Software Control
ProIsoCharge's intelligent software control provides priority charging to a battery bank thatis under load (i.e house bank or power inverter bank) by taking fully charged batteries off lineand priority charging discharged battery banks, while insuring the health of the engine batteries.
Real Time LED Status Indicators
Highly visible LEDs to indicate alternator power is present and battery bank charging status.Fault LEDs include: high and low alternator output, over-voltage protection and high voltageconditions that may be present on any one of the battery banks connected (that are alsoconnected to other charging sources gen set combi etc).
Ignition Contr

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.