ProNautic 1230P 30 Amp 3 Bank Battery Charger

  • Mfr # 63130

  • Zoro # G103046568


product price: $659.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63130
Zoro #
G103046568
UPC #
031669631304
Country of Origin
China

Description

All Digital Electronic Charging
Industry recognized with the 2010 IBEX Innovation Award, ProNauticP employs our ProMar Digital Performance Charging Platform which combines all digital control and software-based power conversion technology with global energy management features. ProNauticP addresses the trend of incorporating and using more 12-volt electronics on-board today's power, sail, cruising and sport fishing boats. Boasting twelve digitally-controlled performance charging profiles with finger tip selection, ProNauticP fully charges, conditions, maintains and re-conditions batteries while extending battery life and maximizing battery reserve power performance. ProNauticP is Power Factor Corrected with auto-ranging global AC input allowing all models to operate off a standard household power connection. Featuring dual digital displays for real-time display of actual charging voltage and amperage and AC power-on diagnostics with pass or fail status in addition to discreet fault indication for mis-wiring or adverse battery bank conditions. Designed to provide more time on the water enjoying what you like most... boating.
ProMar Digital Performance Charging
ProMar Digital Charging Performance - 12 Selectable Profiles
Up to 12 performance & precision 4-stage charging profiles: Charge, Condition, Maintain and Re-condition. Automatic dockside power mode for 12 Volt DC lighting and appliances. Factory set for Flooded (Lead Acid) batteries. AGM, GEL selectable.
Power Factor Correction - Global AC Input
Auto-ranging (100-250VAC/50-60Hz) global AC input with reduced harmonic distortion allowing all models to operate off a household power outlet connection. ProNauticP consumes less power so more AC power is available on board.
Distributed On Demand Technology
Automatically senses and distributes 100% of available charging amps to any one bank or combination of all banks.
Digital Self-Calculating Absorption and Battery Health Re-Conditioning Mode
Automatically programs conditioning time based on discharge state of batteries. Automatically de-sulfates batteries after 21 days in the maintain mode, improving reserve power performance & extending battery life.
Conservation Energy Saver Mode
After 72 hours of not seeing a load greater than 5 amps, float voltage will be lowered consuming less energy during storage periods. (for flooded & sealed charge profiles)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.